Cast Acrylic Plastic Tube - 6-1/2" ID x 7" OD x 6 ft. Long

  • Mfr # BULK-PT-CAC-36

  • Zoro # G7758001


product price:  $463.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PT-CAC-36
Zoro #
G7758001
UPC #
193005914332
Country of Origin
Unknown

Dimensions

Length
6 ft.
Length Tolerance
(-0.000'' - +0.055'')
Plastic Length
6 ft.
Outside Dia.
7"
Wall Thickness
1/4"
Outside Dia. Tolerance
(-0.000'' - + 0.012'')
Inside Dia.
6-1/2"
Inside Dia. Tolerance
(-0.008'' - +0.000'')

Details

Item
Plastic Tube
Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
Plastic Material
Cast Acrylic
Min. Temp. (F)
40
Plastic Color
Clear
Max. Temp. (F)
190
Tensile Strength (PSI)
9,000 psi
Friction Rating
Not Slippery
Water Absorption Rating
Poor
Water Absorption
0.004
Plastic Density
0.043 lbs / cu. in.
Friction Coefficient
0.8
Impact Strength Rating
Poor
Plastic Clarity
Clear
Plastic Hardness
Rockwell M95
Impact Strength
0.3 ft.-lbs/in.

Description

Cast Acrylic Plastic Tube - 6-1/2" ID x 7" OD x 6 ft. Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.