Cast Acrylic Plastic Tube - 7-1/2" ID x 8" OD x 1 ft. Long

  • Mfr # BULK-PT-CAC-37

  • Zoro # G7758981


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-CAC-37
Zoro #
G7758981
UPC #
193005914349
Country of Origin
Unknown

Dimensions

Length
1 ft.
Length Tolerance
(-1.000" - +1.000")
Plastic Length
1 ft.
Outside Dia.
8"
Outside Dia. Tolerance
(-0.012'' - + 0.000'')
Wall Thickness
1/4"
Inside Dia.
7-1/2"
Inside Dia. Tolerance
(-0.024'' - +0.000'')

Details

Item
Plastic Tube
Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
Min. Temp. (F)
40
Max. Temp. (F)
190
Plastic Material
Cast Acrylic
Plastic Color
Clear
Tensile Strength (PSI)
9,000 psi
Friction Rating
Not Slippery
Plastic Hardness
Rockwell M95
Plastic Clarity
Clear
Water Absorption
0.004
Impact Strength Rating
Poor
Friction Coefficient
0.8
Impact Strength
0.3 ft.-lbs/in.
Water Absorption Rating
Poor
Plastic Density
0.043 lbs / cu. in.

Description

Cast Acrylic Plastic Tube - 7-1/2" ID x 8" OD x 1 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.