
Cast Acrylic Plastic Tube - 9-1/2" ID x 10" OD x 1 ft. Long
Mfr # BULK-PT-CAC-41
Zoro # G7757502
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-PT-CAC-41
Zoro #
G7757502
UPC #
193005914387
Country of Origin
Unknown
Dimensions
Length
1 ft.
Length Tolerance
(-1.000" - +1.000")
Plastic Length
1 ft.
Wall Thickness
1/4"
Outside Dia.
10"
Outside Dia. Tolerance
(-0.004'' - + 0.004'')
Inside Dia.
9-1/2"
Inside Dia. Tolerance
(-0.016'' - +0.000'')
Description
Cast Acrylic Plastic Tube - 9-1/2" ID x 10" OD x 1 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.