Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CE Garolite Sheet - 1-1/2" Thick x 36" Wide x 48" Long

  • Mfr # BULK-CS-GCE-194

  • Zoro # G7922544


product price: $1,116.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Garolite CE
Shape
Sheet
Plastic Width
36"
Plastic Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GCE-194
Zoro #
G7922544
UPC #
193005918699
Country of Origin
Unknown

Dimensions

Plastic Width
36"
Plastic Length
48"
Thickness
1-1/2"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")

Details

Color
Brown
Material
Garolite CE
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Clarity
Opaque
Grade
Standard
Water Absorption Rating
Poor
Friction Coefficient
Not Rated
Tensile Strength
10,000 psi
Friction Rating
Not Rated
Water Absorption
0.02
Density
0.049 lbs / cu. in.
Thickness Tolerance
(-0.041" - +0.041")
Impact Strength
1.7 ft.-lbs./in.
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Hardness
Rockwell M100
Temperature Range
250 Degrees F

Description

CE Garolite Sheet - 1-1/2" Thick x 36" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.