Zoro Homepage

CE Garolite Sheet - 2" Thick x 24" Wide x 48" Long

  • Mfr # BULK-CS-GCE-13

  • Zoro # G7920952


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Garolite CE
Shape
Sheet
Plastic Width
24"
Plastic Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GCE-13
Zoro #
G7920952
UPC #
193005917623
Country of Origin
Unknown

Dimensions

Plastic Width
24"
Plastic Length
48"
Thickness
2"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")

Details

Color
Brown
Material
Garolite CE
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Grade
Standard
Tensile Strength Rating
Good
Temperature Range
250 Degrees F
Tensile Strength
10,000 psi
Hardness
Rockwell M100
Friction Coefficient
Not Rated
Thickness Tolerance
(-0.047" - +0.047")
Impact Strength Rating
Poor
Friction Rating
Not Rated
Water Absorption
0.02
Density
0.049 lbs / cu. in.
Clarity
Opaque
Water Absorption Rating
Poor
Impact Strength
1.7 ft.-lbs./in.

Description

CE Garolite Sheet - 2" Thick x 24" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.