Zoro Homepage

CE Garolite Sheet - 2" Thick x 48" Wide x 48" Long

  • Mfr # BULK-CS-GCE-182

  • Zoro # G7915675


product price: $1,776.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Brown
Material
Garolite CE
Shape
Sheet
Plastic Width
48"
Plastic Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GCE-182
Zoro #
G7915675
UPC #
193005918576
Country of Origin
Unknown

Dimensions

Plastic Width
48"
Plastic Length
48"
Thickness
2"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")

Details

Color
Brown
Material
Garolite CE
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Water Absorption Rating
Poor
Hardness
Rockwell M100
Grade
Standard
Tensile Strength Rating
Good
Friction Coefficient
Not Rated
Impact Strength Rating
Poor
Density
0.049 lbs / cu. in.
Clarity
Opaque
Water Absorption
0.02
Tensile Strength
10,000 psi
Friction Rating
Not Rated
Impact Strength
1.7 ft.-lbs./in.
Thickness Tolerance
(-0.047" - +0.047")
Temperature Range
250 Degrees F

Description

CE Garolite Sheet - 2" Thick x 48" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.