Zoro Homepage

CE Garolite Sheet - 3/8" Thick x 12" Wide x 12" Long

  • Mfr # BULK-CS-GCE-45

  • Zoro # G7918773


product price: $30.99
/ea
Sold in multiples of 3 for $92.97

Key Features

Color
Brown
Material
Garolite CE
Shape
Sheet
Plastic Width
12"
Plastic Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GCE-45
Zoro #
G7918773
UPC #
193005917944
Country of Origin
Unknown

Dimensions

Plastic Width
12"
Plastic Length
12"
Thickness
3/8"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")

Details

Color
Brown
Material
Garolite CE
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Clarity
Opaque
Impact Strength Rating
Poor
Temperature Range
250 Degrees F
Grade
Standard
Water Absorption
0.02
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Density
0.049 lbs / cu. in.
Friction Coefficient
Not Rated
Friction Rating
Not Rated
Hardness
Rockwell M100
Impact Strength
1.7 ft.-lbs./in.
Thickness Tolerance
(-0.375" - +0.375")
Tensile Strength
10,000 psi

Description

CE Garolite Sheet - 3/8" Thick x 12" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.