Charcoal EVA Foam Sheet with Acrylic Adh

  • Mfr # ZUSA-EVA-103
  • Zoro # G522388034
product price: 
$
40.39
/ea

Key Features

Thickness
1/8 in
Color
Gray
Standards
MVSS 302
Chemical Compatibility
Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Water
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-EVA-103
Zoro #
G522388034
UPC #
-
Country of Origin
China

Dimensions

Thickness
1/8 in
Length
48 in
Width
24 in

Details

Color
Gray
Standards
MVSS 302
Chemical Compatibility
Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Water
Shape
Sheet
Density
4 lb/cu ft
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Firmness @ 25% Deflection
10 psi
Adhesive Type
Acrylic
Number of Adhesive Sides
1
Maximum Temperature
225 Degrees F
Minimum Temperature
-40 Degrees F
Compression Set
12 %
Tensile Strength
70 psi
Grade
Standard
Material
EVA
Maximum Adhesive Temperature
230 Degrees F
Item
Charcoal EVA Foam Sheet with Acrylic Adhesive
Backing Type
Adhesive
Cell Type
Closed Cell
Shell Material
EVA
Wire Color
Gray

Description

Charcoal EVA Foam Sheet with Acrylic Adhesive, Material EVA, Shape Sheet, Grade Standard, Length 48 in, Width 24 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products