Shop USA INDUSTRIALS
See all product information
Create Account
Charcoal EVA Foam Sheet with Acrylic Adh
- Mfr # ZUSA-EVA-135
- Zoro # G422387823
product price:Â
$
37.99
/ea
Key Features
Grade
Standard
Material
EVA
Adhesive Type
Acrylic
Cell Type
Closed Cell
Maximum Adhesive Temperature
230 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-EVA-135
- Zoro #
- G422387823
- UPC #
- -
- Country of Origin
- China
- Grade
- Standard
- Material
- EVA
- Adhesive Type
- Acrylic
- Cell Type
- Closed Cell
- Maximum Adhesive Temperature
- 230 Degrees F
- Standards
- MVSS 302
- Texture
- Smooth
- Compression Set
- 12 %
- Firmness @ 25% Deflection
- 10 psi
- Color
- Gray
- Tensile Strength
- 70 psi
- Minimum Temperature
- -40 Degrees F
- Number of Adhesive Sides
- 1
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Water
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Temperature
- 225 Degrees F
- Backing Type
- Adhesive
- Density
- 4 lb/cu ft
- Shape
- Sheet
- Item
- Charcoal EVA Foam Sheet with Acrylic Adhesive
- Shell Material
- EVA
- Wire Color
- Gray
- Traction Material
- EVA
Dimensions
- Width
- 12 in
- Length
- 24 in
- Thickness
- 1 in
Description
Charcoal EVA Foam Sheet with Acrylic Adhesive, Material EVA, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 10 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.