Charcoal EVA Foam Sheet with Acrylic Adh
- Mfr # ZUSA-EVA-204
- Zoro # G922388061
product price:Â
$
22.49
/ea
Key Features
Width
24 in
Grade
Standard
Number of Adhesive Sides
1
Shape
Sheet
Firmness @ 25% Deflection
16 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-EVA-204
- Zoro #
- G922388061
- UPC #
- -
- Country of Origin
- China
- Grade
- Standard
- Number of Adhesive Sides
- 1
- Shape
- Sheet
- Firmness @ 25% Deflection
- 16 psi
- Cell Type
- Closed Cell
- Minimum Temperature
- -40 Degrees F
- Maximum Adhesive Temperature
- 230 Degrees F
- Compression Set
- 10 %
- Material
- EVA
- Minimum Adhesive Temperature
- -30 Degrees F
- Adhesive Type
- Acrylic
- Color
- Gray
- Maximum Temperature
- 225 Degrees F
- Tensile Strength
- 205 psi
- Texture
- Smooth
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Water
- Standards
- MVSS 302
- Item
- Charcoal EVA Foam Sheet with Acrylic Adhesive
- Density
- 6 lb/cu ft
- Backing Type
- Adhesive
- Shell Material
- EVA
- Wire Color
- Gray
Dimensions
- Width
- 24 in
- Thickness
- 1/8 in
- Length
- 24 in
Description
Charcoal EVA Foam Sheet with Acrylic Adhesive, Material EVA, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 6 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 205 psi, Texture Smooth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.