Charcoal EVA Foam Sheet with Acrylic Adh
- Mfr # ZUSA-EVA-213
- Zoro # G022387964
product price:Â
$
54.59
/ea
Key Features
Compression Set
10 %
Minimum Temperature
-40 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
225 Degrees F
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-EVA-213
- Zoro #
- G022387964
- UPC #
- -
- Country of Origin
- China
- Compression Set
- 10 %
- Minimum Temperature
- -40 Degrees F
- Maximum Adhesive Temperature
- 230 Degrees F
- Maximum Temperature
- 225 Degrees F
- Material
- EVA
- Backing Type
- Adhesive
- Adhesive Type
- Acrylic
- Firmness @ 25% Deflection
- 16 psi
- Grade
- Standard
- Number of Adhesive Sides
- 1
- Tensile Strength
- 205 psi
- Standards
- MVSS 302
- Cell Type
- Closed Cell
- Minimum Adhesive Temperature
- -30 Degrees F
- Item
- Charcoal EVA Foam Sheet with Acrylic Adhesive
- Density
- 6 lb/cu ft
- Shape
- Sheet
- Texture
- Smooth
- Color
- Gray
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Water
- Shell Material
- EVA
- Wire Color
- Gray
- Traction Material
- EVA
Dimensions
- Width
- 24 in
- Thickness
- 1/4 in
- Length
- 48 in
Description
Charcoal EVA Foam Sheet with Acrylic Adhesive, Material EVA, Shape Sheet, Grade Standard, Length 48 in, Width 24 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 6 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 205 psi, Texture Smooth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.