Shop USA INDUSTRIALS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Charcoal EVA Foam Sheet with Acrylic Adh
- Mfr # ZUSA-EVA-231
- Zoro # G622387777
product price:Â
$
546.99
/ea
Key Features
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Water
Grade
Standard
Cell Type
Closed Cell
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-EVA-231
- Zoro #
- G622387777
- UPC #
- -
- Country of Origin
- China
- Maximum Adhesive Temperature
- 230 Degrees F
- Item
- Charcoal EVA Foam Sheet with Acrylic Adhesive
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Water
- Grade
- Standard
- Cell Type
- Closed Cell
- Texture
- Smooth
- Number of Adhesive Sides
- 1
- Minimum Adhesive Temperature
- -30 Degrees F
- Adhesive Type
- Acrylic
- Density
- 6 lb/cu ft
- Firmness @ 25% Deflection
- 16 psi
- Backing Type
- Adhesive
- Compression Set
- 10 %
- Minimum Temperature
- -40 Degrees F
- Tensile Strength
- 205 psi
- Material
- EVA
- Shape
- Sheet
- Color
- Gray
- Maximum Temperature
- 225 Degrees F
- Standards
- MVSS 302
- Shell Material
- EVA
- Wire Color
- Gray
- Traction Material
- EVA
Dimensions
- Width
- 48 in
- Length
- 96 in
- Thickness
- 1 in
Description
Charcoal EVA Foam Sheet with Acrylic Adhesive, Material EVA, Shape Sheet, Grade Standard, Length 96 in, Width 48 in, Thickness 1 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 6 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 205 psi, Texture Smooth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.