Shop USA INDUSTRIALS
See all product information
Create Account
Charcoal EVA Foam Sheet
- Mfr # ZUSA-EVA-106
- Zoro # G422387786
product price:Â
$
80.69
/ea
Key Features
Density
4 lb/cu ft
Color
Gray
Grade
Standard
Length
96 in
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-EVA-106
- Zoro #
- G422387786
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 96 in
- Thickness
- 1/8 in
- Width
- 48 in
Details
- Density
- 4 lb/cu ft
- Item
- Charcoal EVA Foam Sheet
- Color
- Gray
- Grade
- Standard
- Texture
- Smooth
- Compression Set
- 12 %
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Water
- Cell Type
- Closed Cell
- Tensile Strength
- 70 psi
- Number of Adhesive Sides
- 0
- Minimum Temperature
- -40 Degrees F
- Maximum Temperature
- 225 Degrees F
- Standards
- MVSS 302
- Material
- EVA
- Backing Type
- Plain
- Shape
- Sheet
- Firmness @ 25% Deflection
- 10 psi
- Shell Material
- EVA
- Wire Color
- Gray
Description
Charcoal EVA Foam Sheet, Material EVA, Shape Sheet, Grade Standard, Length 96 in, Width 48 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Gray, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 10 psi, Standards MVSS 302
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.