Charcoal EVA Foam Sheet
- Mfr # ZUSA-EVA-206
- Zoro # G522387792
product price:Â
$
78.39
/ea
Key Features
Tensile Strength
205 psi
Backing Type
Plain
Color
Gray
Shape
Sheet
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-EVA-206
- Zoro #
- G522387792
- UPC #
- -
- Country of Origin
- China
- Tensile Strength
- 205 psi
- Backing Type
- Plain
- Color
- Gray
- Shape
- Sheet
- Texture
- Smooth
- Density
- 6 lb/cu ft
- Standards
- MVSS 302
- Grade
- Standard
- Maximum Temperature
- 225 Degrees F
- Minimum Temperature
- -40 Degrees F
- Number of Adhesive Sides
- 0
- Material
- EVA
- Compression Set
- 10 %
- Item
- Charcoal EVA Foam Sheet
- Cell Type
- Closed Cell
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Water
- Firmness @ 25% Deflection
- 16 psi
- Shell Material
- EVA
- Wire Color
- Gray
- Traction Material
- EVA
Dimensions
- Thickness
- 1/8 in
- Width
- 48 in
- Length
- 96 in
Description
Charcoal EVA Foam Sheet, Material EVA, Shape Sheet, Grade Standard, Length 96 in, Width 48 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Gray, Density 6 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 205 psi, Texture Smooth, Firmness @ 25 Percent Deflection 16 psi, Standards MVSS 302
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.