Chemical-Resistant Epichlorohydrin Foam Sheets, Strips & Rolls, Closed Cell, 48" W, 600" L, Black

  • Mfr # ZUSAECHSR-48

  • Zoro # G107032765


product price:  $7,647.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Shape
Roll
Firmness @ 25% Deflection (PSI)
4 psi
Backing Type - Foam
Plain
Tensile Strength (PSI)
40 psi
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAECHSR-48
Zoro #
G107032765
UPC #
193005237752
Country of Origin
United States

Dimensions

Thickness - Foam
3/8"
Length - Foam
600"
Width - Foam
48"

Details

Shape
Roll
Firmness @ 25% Deflection (PSI)
4 psi
Backing Type - Foam
Plain
Tensile Strength (PSI)
40 psi
Grade
Standard
Color - Foam
Black
Density
15 lbs / cu. ft.
Firmness
Extra Soft (0 - 4 psi)
Standards
ASTM D1056 2C1, FMVSS 302
Temp. Range (F)
-40°F to 300°F
Item - Foam
Chemical-Resistant Epichlorohydrin Foam Sheets, Strips & Rolls
Texture
Smooth
Material - Foam
Epichlorohydrin
Cell Type - Foam
Closed Cell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products