Shop USA INDUSTRIALS

Chemical Resistant High Temperature Teflon PTFE Tubing-1/8"ID x 1/4"OD x 25 ft.

  • Mfr # ZUSA-HT-676

  • Zoro # G902665052


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Weight
0.9 lb
Length
12 in
Height
2 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-676
Zoro #
G902665052
UPC #
-
Country of Origin
China

Dimensions

Length
12 in
Height
2 in
Width
12 in

Details

Weight
0.9 lb
Item
Tubing

Description

CHEMICAL RESISTANT HIGH TEMPERATURE TEFLON PTFE TUBING-1/8"ID X 1/4"OD X 25 FT. TEFLON IS THE MOST RECOGNIZED BRAND OF CHEMICAL RESISTANT TUBING. TEFLON HAS SUPERIOR CHEMICAL AND HEAT RESISTANCE OVER OTHER PLASTIC AND RUBBER TUBING MATERIALS, AND WITHSTANDS STEAM FOR STERILIZATION.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.