Zoro Homepage

Class 10.9, M10 Hex Head Cap Screw, Plain Steel, 30 mm L

  • Mfr # BULK-BOLT-4209

  • Zoro # G109936313


product price: $1.15
/ea
Sold in multiples of 400 for $460.00

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
16.865 mm
Material
Steel
Finish
Plain
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-4209
Zoro #
G109936313
UPC #
197666038987
Country of Origin
China

Dimensions

Thread Size
M10
Fastener Length
30 mm
Head Width
16.865 mm
Head Height
6.400 mm
Min. Thread Length
25 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
UNC
Tensile Strength
150,800 psi

Description

Hex Cap Screw, Hex Head, Class 10.9 Steel, Partially Threaded, M10 x 1.5 mm x 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products