Class 10.9, M24 Hex Head Cap Screw, Plain Steel, 60 mm L
- Mfr # BULK-BOLT-4252
- Zoro # G409936518
product price:Â
$
10.99
/ea
Sold in multiples of 25 for
$274.75
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
35.69 mm
Material
Steel
Finish
Plain
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4252
- Zoro #
- G409936518
- UPC #
- 197666039410
- Country of Origin
- China
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 933
- Item
- Hex Head Cap Screw
- Thread Type
- UNC
- Tensile Strength
- 150,800 psi
Dimensions
- Thread Size
- M24
- Fastener Length
- 60 mm
- Head Width
- 35.69 mm
- Head Height
- 15.000 mm
Description
Hex Cap Screw, Hex Head, Class 10.9 Steel, Fully Threaded, M24 x 3 mm x 60 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.