
Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L
Mfr # BULK-BOLT-3560
Zoro # G409939731
product price:Â $2.15
/ea
Sold in multiples of 100 for $215.00
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Head Width
16.865 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-BOLT-3560
Zoro #
G409939731
UPC #
197666819227
Country of Origin
China
Dimensions
Thread Size
M10
Fastener Length
110 mm
Head Width
16.865 mm
Min. Thread Length
25 mm
Head Height
6.400 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Thread Type
UNC
Description
Hex Cap Screw, Class 8.8 Steel Zinc, M10 x 110 mm, Partially Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.