
Class 8.8, M16 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L
Mfr # BULK-BOLT-3647
Zoro # G509937019
product price:Â $2.95
/ea
Sold in multiples of 100 for $295.00
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M16
Head Width
23.835 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-3647
Zoro #
G509937019
UPC #
197666820094
Country of Origin
China
Dimensions
Thread Size
M16
Fastener Length
40 mm
Head Width
23.835 mm
Head Height
10.000 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Thread Type
UNC
Description
Hex Cap Screw, Hex Head, Zinc Plated Class 8.8 Steel, Fully Threaded, M16 x 2 mm x 40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.