Class 8.8, M5 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L
- Mfr # BULK-BOLT-3597
- Zoro # G009936116
product price:Â
$
0.20
/ea
Sold in multiples of 2000 for
$400.00
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M5
Head Width
7.89 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-3597
- Zoro #
- G009936116
- UPC #
- 197666819593
- Country of Origin
- China
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 933
- Item
- Hex Head Cap Screw
- Tensile Strength
- 116,000 psi
- Thread Type
- UNC
Dimensions
- Thread Size
- M5
- Fastener Length
- 10 mm
- Head Width
- 7.89 mm
- Head Height
- 3.500 mm
Description
Hex Cap Screw, Hex Head, Zinc Plated Class 8.8 Steel, Fully Threaded, M5 x 0.8 mm x 10 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.