This item is Discontinued.

Usa Industrials Clean Room FDA EPDM Sanitary Gasket For 1/2" Tube ZCLN-SG-E-1/2

This item is Discontinued.

Usa Industrials

Clean Room FDA EPDM Sanitary Gasket For 1/2" Tube (Discontinued)

Mfr # ZCLN-SG-E-1/2
Zoro # G702568836
Country of Origin China
Category Sheet Gaskets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZCLN-SG-E-1/2
Zoro #
G702568836
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/2"
Size
0.38" x .86" x 0.85"

Details

Material
EPDM
Standards
FDA
Color
Black
Temp. Range (F)
-60 to 300 Deg F
For Use With
Clamp Fittings

Description

CLEAN ROOM FDA EPDM SANITARY GASKET FOR 1/2" TUBE CLEANED AND BAGGED IN AN ISO CLASS 10,000 CLEANROOM TO REMOVE DIRT, BACTERIA, AND SURFACE PARTICLES. GOOD RESISTANCE TO WATER, CHEMICALS, ANIMAL AND VEGETABLE OILS.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.