Shop USA INDUSTRIALS
See all product information
Create Account
Clean Room FDA Teflon Sanitary Gasket For 1/2" Tube
- Mfr # ZCLN-SG-T-1/2
- Zoro # G702572468
product price:Â
$
32.89
/ea
Key Features
Material
Teflon
Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-100 Degrees F
For Use With
Clamp Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZCLN-SG-T-1/2
- Zoro #
- G702572468
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Teflon
- Color
- White
- Max. Temp. (F)
- 500 Degrees F
- Min. Temp. (F)
- -100 Degrees F
- For Use With
- Clamp Fittings
- Grade
- FDA
Description
CLEAN ROOM FDA TEFLON SANITARY GASKET FOR 1/2" TUBE CLEANED AND BAGGED IN AN ISO CLASS 10,000 CLEANROOM TO REMOVE DIRT, BACTERIA, AND SURFACE PARTICLES. EXCELLENT RESISTANCE TO HIGH TEMPERATURES, CHEMICALS, AND STEAM.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.