Zoro Homepage

Clear Cast Acrylic Plastic Bar 12" L x 2" W x 2" Thick

  • Mfr # BULK-PS-CAC-616

  • Zoro # G7782720


product price: $33.19
/ea
Sold in multiples of 3 for $99.57

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
2"
Plastic Width
2"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-616
Zoro #
G7782720
UPC #
193005896652
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
2"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
2"
Length
12"
Width
2"

Details

Item
Plastic Bar
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Clear
Thickness Tolerance
(-0.043" - +0")
Material
Cast Acrylic
Tensile Strength (PSI)
9,000 psi
Impact Strength (Lbs.)
0.3 ft. - lbs./in.
Water Absorption
0.004
Grade
Standard
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Friction Coefficient
0.8
Water Absorption Rating
Poor
Backing Type
Plain
Shape
Bar
Plastic Clarity
Clear
Plastic Density
0.043 lbs / cu. in.
Plastic Hardness
Rockwell M95

Description

Cast Acrylic Plastic Bar - 2" Thick x 2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.