Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Cast Acrylic Plastic Bar 12" L x 3" W x 2" Thick

  • Mfr # BULK-PS-CAC-622

  • Zoro # G7784434


product price: $48.99
/ea
Sold in multiples of 2 for $97.98

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
2"
Plastic Width
3"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-622
Zoro #
G7784434
UPC #
193005896683
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
3"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
12"
Thickness
2"
Width
3"

Details

Item
Plastic Bar
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Clear
Thickness Tolerance
(-0.043" - +0")
Material
Cast Acrylic
Impact Strength (Lbs.)
0.3 ft. - lbs./in.
Tensile Strength (PSI)
9,000 psi
Friction Rating
Not Slippery
Grade
Standard
Shape
Bar
Water Absorption Rating
Poor
Plastic Density
0.043 lbs / cu. in.
Plastic Clarity
Clear
Plastic Hardness
Rockwell M95
Friction Coefficient
0.8
Backing Type
Plain
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Water Absorption
0.004

Description

Cast Acrylic Plastic Bar - 2" Thick x 3" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.