Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Cast Acrylic Plastic Bar 12" L x 4" W x 1/2" Thick

  • Mfr # BULK-PS-CAC-294

  • Zoro # G7785545


product price: $12.29
/ea
Sold in multiples of 7 for $86.03

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/2"
Plastic Width
4"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-294
Zoro #
G7785545
UPC #
193005036195
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/2"
Plastic Width
4"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width
4"
Length
12"

Details

Item
Plastic Bar
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Clear
Thickness Tolerance
(-0.035" - +0")
Material
Cast Acrylic
Impact Strength (Lbs.)
0.3 ft. - lbs./in.
Tensile Strength (PSI)
9,000 psi
Friction Rating
Not Slippery
Water Absorption
0.004
Tensile Strength Rating
Good
Plastic Clarity
Clear
Water Absorption Rating
Poor
Plastic Density
0.043 lbs / cu. in.
Impact Strength Rating
Poor
Friction Coefficient
0.8
Grade
Standard
Shape
Bar
Plastic Hardness
Rockwell M95
Backing Type
Plain

Description

Cast Acrylic Plastic Bar - 1/2" Thick x 4" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.