Clear Cast Acrylic Plastic Bar 24" L x 3/4" W x 1/16" Thick

  • Mfr # BULK-PS-CAC-503

  • Zoro # G7782599


product price: $4.65
/ea
Sold in multiples of 23 for $106.95

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/16"
Plastic Width
3/4"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-503
Zoro #
G7782599
UPC #
193005886059
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/16"
Plastic Width
3/4"
Plastic Length
24"
Width Tolerance
(-0.05" - +0.05")
Length Tolerance
(-1" - +1")
Width
3/4"
Length
24"
Thickness
1/16"

Details

Item
Plastic Bar
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Clear
Thickness Tolerance
(-0.004" - +0.005")
Material
Cast Acrylic
Tensile Strength (PSI)
9,000 psi
Impact Strength (Lbs.)
0.3 ft. - lbs./in.
Friction Coefficient
0.8
Friction Rating
Not Slippery
Water Absorption Rating
Poor
Plastic Density
0.043 lbs / cu. in.
Impact Strength Rating
Poor
Water Absorption
0.004
Backing Type
Plain
Tensile Strength Rating
Good
Shape
Bar
Grade
Standard
Plastic Clarity
Clear
Plastic Hardness
Rockwell M95

Description

Cast Acrylic Plastic Bar - 1/16" Thick x 3/4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.