.jpg)
Clear Cast Acrylic Plastic Bar 24" L x 4" W x 1" Thick
Mfr # BULK-PS-CAC-308
Zoro # G7786519
product price: $52.45
/eaSold in multiples of 2 for $104.90
Key Features
Plastic Material
Cast Acrylic
Plastic Thickness
1"
Plastic Width
4"
Plastic Length
24"
Plastic Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PS-CAC-308
Zoro #
G7786519
UPC #
193005036355
Country of Origin
Unknown
Dimensions
Plastic Thickness
1"
Plastic Width
4"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
4"
Length
24"
Thickness
1"
Description
Cast Acrylic Plastic Bar - 1" Thick x 4" Wide x 24" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.