Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Cast Acrylic Plastic Bar 24" L x 6" W x 1" Thick

  • Mfr # BULK-PS-CAC-614

  • Zoro # G7783463


product price: $89.29
/ea
Sold in multiples of 2 for $178.58
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1"
Plastic Width
6"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-614
Zoro #
G7783463
UPC #
193005896638
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
6"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1"
Length
24"
Width
6"

Details

Item
Plastic Bar
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Clear
Thickness Tolerance
(-0.028" - +0")
Material
Cast Acrylic
Impact Strength (Lbs.)
0.3 ft. - lbs./in.
Tensile Strength (PSI)
9,000 psi
Water Absorption
0.004
Friction Rating
Not Slippery
Plastic Density
0.043 lbs / cu. in.
Water Absorption Rating
Poor
Grade
Standard
Impact Strength Rating
Poor
Backing Type
Plain
Plastic Hardness
Rockwell M95
Tensile Strength Rating
Good
Friction Coefficient
0.8
Plastic Clarity
Clear
Shape
Bar

Description

Cast Acrylic Plastic Bar - 1" Thick x 6" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.