Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Cast Acrylic Plastic Bar 48" L x 1/2" W x 1/8" Thick

  • Mfr # BULK-PS-CAC-81

  • Zoro # G7786105


product price: $5.75
/ea
Sold in multiples of 20 for $115.00

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
1/2"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-81
Zoro #
G7786105
UPC #
193005037024
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/8"
Plastic Width
1/2"
Plastic Length
48"
Width Tolerance
(-0.05" - +0.05")
Length Tolerance
(-1" - +1")
Thickness
1/8"
Length
48"
Width
1/2"

Details

Item
Plastic Bar
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Clear
Thickness Tolerance
(-0.011" - +0")
Material
Cast Acrylic
Impact Strength (Lbs.)
0.3 ft. - lbs./in.
Tensile Strength (PSI)
9,000 psi
Friction Rating
Not Slippery
Shape
Bar
Plastic Hardness
Rockwell M95
Impact Strength Rating
Poor
Plastic Clarity
Clear
Plastic Density
0.043 lbs / cu. in.
Water Absorption
0.004
Water Absorption Rating
Poor
Friction Coefficient
0.8
Tensile Strength Rating
Good
Grade
Standard
Backing Type
Plain

Description

Cast Acrylic Plastic Bar - 1/8" Thick x 1/2" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.