Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Cast Acrylic Plastic Bar 48" L x 2" W x 1" Thick

  • Mfr # BULK-PS-CAC-187

  • Zoro # G7784662


product price: $50.59
/ea
Sold in multiples of 2 for $101.18

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1"
Plastic Width
2"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-CAC-187
Zoro #
G7784662
UPC #
193005035006
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
2"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1"
Width
2"
Length
48"

Details

Item
Plastic Bar
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Clear
Thickness Tolerance
(-0.028" - +0")
Material
Cast Acrylic
Tensile Strength (PSI)
9,000 psi
Impact Strength (Lbs.)
0.3 ft. - lbs./in.
Shape
Bar
Plastic Clarity
Clear
Plastic Hardness
Rockwell M95
Friction Rating
Not Slippery
Backing Type
Plain
Plastic Density
0.043 lbs / cu. in.
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Friction Coefficient
0.8
Water Absorption Rating
Poor
Water Absorption
0.004
Grade
Standard

Description

Cast Acrylic Plastic Bar - 1" Thick x 2" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.