Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Cast Acrylic Plastic Bar 48" L x 6" W x 1/16" Thick

  • Mfr # BULK-PS-CAC-510

  • Zoro # G7785651


product price: $11.65
/ea
Sold in multiples of 7 for $81.55

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/16"
Plastic Width
6"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-510
Zoro #
G7785651
UPC #
193005886097
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/16"
Plastic Width
6"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
6"
Length
48"
Thickness
1/16"

Details

Item
Plastic Bar
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Clear
Thickness Tolerance
(-0.004" - +0.005")
Material
Cast Acrylic
Tensile Strength (PSI)
9,000 psi
Impact Strength (Lbs.)
0.3 ft. - lbs./in.
Friction Rating
Not Slippery
Backing Type
Plain
Plastic Hardness
Rockwell M95
Impact Strength Rating
Poor
Grade
Standard
Plastic Density
0.043 lbs / cu. in.
Plastic Clarity
Clear
Water Absorption Rating
Poor
Friction Coefficient
0.8
Shape
Bar
Tensile Strength Rating
Good
Water Absorption
0.004

Description

Cast Acrylic Plastic Bar - 1/16" Thick x 6" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.