Clear Compartment Divider, 1/4" T x 48" H, For 96" x 96" Tbl, 32" W x 48" D

  • Mfr # BULK-CPD-31

  • Zoro # G6696768


product price: $1,319.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Lunch Divider
Color
Clear
Thickness
1/4"
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CPD-31
Zoro #
G6696768
UPC #
193005994198
Country of Origin
United States

Dimensions

Thickness
1/4"

Details

For Use With
Lunch Divider
Color
Clear
Material
Plastic

Description

Clear Plastic Compartment Divider - 1/4" T x 48" H - For 96" x 96" Table - 32" W x 48" D Compartments with Open Ends - 6 Person

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.