Clear Plastic Compartment Divider - 1/4"
- Mfr # BULK-CPD-267
- Zoro # G6658977
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Overall Height
24 in
Compatible Table Diameter
48 in
Thickness
1/4 in
Includes Cutout
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CPD-267
- Zoro #
- G6658977
- UPC #
- 193005998950
- Country of Origin
- United States
- Includes Cutout
- No
- Shell Material
- Plastic
- Item
- Clear Plastic Compartment Divider
- Includes Mounting Hardware
- Not Included
- Material
- Plastic
Dimensions
- Overall Width
- 48 in
- Overall Height
- 24 in
- Compatible Table Diameter
- 48 in
- Thickness
- 1/4 in
Description
Clear Plastic Compartment Divider, Mounting Location Table, Includes Mounting Hardware Not Included, Overall Height 24 in, Overall Width 48 in, Thickness 1/4 in, Includes Cutout No, Material Plastic, Compatible Table Diameter 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.