Clear Plastic Dividers w/Round Corners - 1/8" T x 36" W x 36" H, PK6
Mfr # BULK-PD-468
Zoro # G6645817
product price:Â $809.99
/pk 6, $135.00/ea
Free Shipping & Returns
Key Features
Width
36 in
Thickness
1/8 in
Overall Height
36 in
Material
Plastic
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-PD-468
Zoro #
G6645817
UPC #
193005992712
Country of Origin
United States
Dimensions
Width
36 in
Thickness
1/8 in
Height
36 in
Overall Height
36 in
Overall Width
36 in
Details
Item
Self-Supported Clear Plastic Dividers
Material
Plastic
Color
Clear
Mounting Hardware Required
No
Includes Mounting Hardware
Not Included
Sneeze Guard Type
Countertop Sneeze Guard
Includes Pass Through
No
Corners
Round
Includes Cutout
No
Border
Frameless
Description
Self-Supported Clear Plastic Dividers, Includes Mounting Hardware Not Included, Overall Height 36 in, Overall Width 36 in, Thickness 1/8 in, Border Frameless, Corners Round, Includes Cutout No, Cutout Height Not Applicable, Cutout Width Not Applicable, Material Plastic, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.