Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Bar 12" L, 1-1/2" W

  • Mfr # BULK-PS-PC-238

  • Zoro # G7846034


product price: $6.39
/ea
Sold in multiples of 14 for $89.46

Key Features

Material
Polycarbonate
Color
Clear
Length
12"
Width
1-1/2"
Tensile Strength (PSI)
9,700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-238
Zoro #
G7846034
UPC #
193005897116
Country of Origin
Unknown

Dimensions

Length
12"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Max. Temp. (F)
240
Standards
UL 94 V-2
Min. Temp. (F)
-40
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Plastic Clarity
Clear
Impact Strength Rating
Excellent
Tensile Strength Rating
Good
Water Absorption Rating
Good
Friction Rating
Not Slippery
Friction Coefficient
0.53
Backing Type
Plain
Grade
Standard
Plastic Hardness
Rockwell R120
Water Absorption
0.0013
Thickness Tolerance
(-0.025" - +0")
Shape
Bar
Plastic Density
0.043 lbs / cu. in.

Description

Polycarbonate Plastic Bar - 3/8" Thick x 1 1/2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.