Zoro Homepage

Clear Polycarbonate Plastic Bar 12" L, 2-1/2" W

  • Mfr # BULK-PS-PC-226

  • Zoro # G7846454


product price: $7.25
/ea
Sold in multiples of 13 for $94.25

Key Features

Material
Polycarbonate
Color
Clear
Length
12"
Width
2-1/2"
Tensile Strength (PSI)
9,700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-226
Zoro #
G7846454
UPC #
193005896959
Country of Origin
Unknown

Dimensions

Length
12"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/4"

Description

Polycarbonate Plastic Bar - 1/4" Thick x 2 1/2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.