Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Bar 12" L, 3/4" W

  • Mfr # BULK-PS-PC-492

  • Zoro # G7847881


product price: $4.39
/ea
Sold in multiples of 20 for $87.80

Key Features

Material
Polycarbonate
Color
Clear
Length
12"
Width
3/4"
Tensile Strength (PSI)
9,700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-492
Zoro #
G7847881
UPC #
193005897055
Country of Origin
Unknown

Dimensions

Length
12"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/4"

Details

Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Standards
UL 94 V-2
Min. Temp. (F)
-40
Max. Temp. (F)
240
Friction Coefficient
0.53
Shape
Bar
Water Absorption Rating
Good
Grade
Standard
Thickness Tolerance
(-0.018" - +0")
Water Absorption
0.0013
Tensile Strength Rating
Good
Plastic Clarity
Clear
Backing Type
Plain
Plastic Hardness
Rockwell R120
Impact Strength Rating
Excellent
Plastic Density
0.043 lbs / cu. in.
Friction Rating
Not Slippery

Description

Polycarbonate Plastic Bar - 1/4" Thick x 3/4" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.