Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Bar 12" L, 3/4" W

  • Mfr # BULK-PS-PC-506

  • Zoro # G7844409


product price: $4.95
/ea
Sold in multiples of 18 for $89.10

Key Features

Material
Polycarbonate
Color
Clear
Length
12"
Width
3/4"
Tensile Strength (PSI)
9,700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-506
Zoro #
G7844409
UPC #
193005897253
Country of Origin
Unknown

Dimensions

Length
12"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
3/8"

Details

Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Max. Temp. (F)
240
Standards
UL 94 V-2
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Min. Temp. (F)
-40
Plastic Clarity
Clear
Water Absorption Rating
Good
Tensile Strength Rating
Good
Impact Strength Rating
Excellent
Shape
Bar
Plastic Density
0.043 lbs / cu. in.
Friction Coefficient
0.53
Water Absorption
0.0013
Grade
Standard
Plastic Hardness
Rockwell R120
Thickness Tolerance
(-0.025" - +0")
Backing Type
Plain
Friction Rating
Not Slippery

Description

Polycarbonate Plastic Bar - 3/8" Thick x 3/4" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.