Zoro Homepage

Clear Polycarbonate Plastic Bar 24" L, 3" W

  • Mfr # BULK-PS-PC-194

  • Zoro # G7850444


product price: $7.19
/ea
Sold in multiples of 12 for $86.28

Key Features

Material
Polycarbonate
Color
Clear
Length
24"
Width
3"
Tensile Strength (PSI)
9,700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-194
Zoro #
G7850444
UPC #
193005889159
Country of Origin
Unknown

Dimensions

Length
24"
Width
3"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/8"

Description

Polycarbonate Plastic Bar - 1/8" Thick x 3" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.