Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Bar 48" L, 1-1/2" W

  • Mfr # BULK-PS-PC-186

  • Zoro # G7848861


product price: $7.15
/ea
Sold in multiples of 12 for $85.80

Key Features

Material
Polycarbonate
Color
Clear
Length
48"
Width
1-1/2"
Tensile Strength (PSI)
9,700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-186
Zoro #
G7848861
UPC #
193005889098
Country of Origin
Unknown

Dimensions

Length
48"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/8"

Details

Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Min. Temp. (F)
-40
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Standards
UL 94 V-2
Max. Temp. (F)
240
Friction Rating
Not Slippery
Impact Strength Rating
Excellent
Backing Type
Plain
Water Absorption Rating
Good
Grade
Standard
Plastic Density
0.043 lbs / cu. in.
Thickness Tolerance
(-0.011" - +0")
Plastic Clarity
Clear
Water Absorption
0.0013
Plastic Hardness
Rockwell R120
Friction Coefficient
0.53
Tensile Strength Rating
Good
Shape
Bar

Description

Polycarbonate Plastic Bar - 1/8" Thick x 1 1/2" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.