Zoro Homepage

Clear Polycarbonate Plastic Tube 1 ft. L, 5" Dia.

  • Mfr # BULK-PT-PC-65

  • Zoro # G7862170


product price: $33.95
/ea
Sold in multiples of 3 for $101.85

Key Features

Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-65
Zoro #
G7862170
UPC #
193005915827
Country of Origin
Unknown

Dimensions

Length
1 ft.
Diameter
5"
Length Tolerance
(-1.000" - +1.000")
Inside Dia.
4-3/4"
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Outside Dia.
5"
Wall Thickness
1/8"

Description

Polycarbonate Plastic Tube - 4-3/4" ID x 5" OD x 1 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.