Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Tube 2 ft. L, 1" Dia.

  • Mfr # BULK-PT-PC-22

  • Zoro # G7862064


product price: $11.89
/ea
Sold in multiples of 8 for $95.12

Key Features

Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Max. Temp. (F)
240
Standards
UL 94 V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-22
Zoro #
G7862064
UPC #
193005915391
Country of Origin
Unknown

Dimensions

Length
2 ft.
Diameter
1"
Length Tolerance
(-1.000" - +1.000")
Outside Dia.
1"
Wall Thickness
1/8"
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Inside Dia.
3/4"

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Max. Temp. (F)
240
Standards
UL 94 V-2
Min. Temp. (F)
-40
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Plastic Density
0.043 lbs / cu. in.
Shape
Tube
Impact Strength Rating
Excellent
Water Absorption Rating
Good
Water Absorption
0.0013
Plastic Hardness
Rockwell R120
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Friction Coefficient
0.53
Plastic Clarity
Clear
Grade
Standard

Description

Polycarbonate Plastic Tube - 3/4" ID x 1" OD x 2 ft. Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.