Zoro Homepage

Clear Polycarbonate Plastic Tube 3 ft. L, 5" Dia.

  • Mfr # BULK-PT-PC-67

  • Zoro # G7856062


product price: $83.45
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Min. Temp. (F)
-40
Length Tolerance
(-1.000" - +1.000")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-67
Zoro #
G7856062
UPC #
193005915841
Country of Origin
Unknown

Dimensions

Length
3 ft.
Diameter
5"
Length Tolerance
(-1.000" - +1.000")
Outside Dia.
5"
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Wall Thickness
1/8"
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Inside Dia.
4-3/4"

Description

Polycarbonate Plastic Tube - 4-3/4" ID x 5" OD x 3 ft. Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.