Zoro Homepage

Closed Cell, 1/16" Thick, Black

  • Mfr # ZUSAESR-219

  • Zoro # G7947029


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
10 ft.
Width
36"
Thickness
1/16"
Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAESR-219
Zoro #
G7947029
UPC #
193005197100
Country of Origin
Unknown

Dimensions

Length
10 ft.
Width
36"
Thickness
1/16"
Thickness - Foam
1/16"

Details

Color
Black
Shape
Roll
Material - Foam
EPDM
Backing Type - Foam
Plain
Tensile Strength (PSI)
70 psi
Standards
ASTM D1056 2A3, FMVSS-302
Color - Foam
Black
Temp. Range
-90 Degrees to 275 Degrees F
Density
18 lbs / cu. ft.
Cell Type - Foam
Closed Cell
Firmness @ 25% Deflection (PSI)
11 psi
Backing Type
Plain
Grade
Standard
Texture
Smooth
Firmness
Medium (9 - 13 psi)

Description

EPDM Foam Roll No Adhesive - 1/16" Thick x 36" Wide x 10 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.