Zoro Homepage

Closed Cell, 1/16" Thick, Black

  • Mfr # ZUSAESR-S-1

  • Zoro # G7819242


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
30 ft.
Width
36"
Thickness
1/16"
Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAESR-S-1
Zoro #
G7819242
UPC #
193005928629
Country of Origin
Unknown

Dimensions

Length
30 ft.
Width
36"
Thickness
1/16"
Size
1/4" Width x 10 ft. Length
Thickness - Foam
1/16"

Details

Color
Black
Shape
Roll
Backing Type
Plain
Density
12 lbs / cu. ft.
Standards
ASTM D1056 2A1, FMVSS-302
Color - Foam
Black
Tensile Strength (PSI)
60 psi
Temp. Range
-90 Degrees to 275 Degrees F
Backing Type - Foam
Standard Adhesive
Cell Type - Foam
Closed Cell
Firmness @ 25% Deflection (PSI)
4 psi
Material - Foam
EPDM
Texture
Smooth
Grade
Standard
Firmness
Extra Soft (0 - 4 psi)

Description

Soft EPDM Foam Roll No Adhesive - 1/16" Thick x 36" Wide x 30 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.