Zoro Homepage

Closed Cell, 1/32" Thick, Blue

  • Mfr # ZUSA-FRS-101

  • Zoro # G900436227


product price: $1,024.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Length
10 ft.
Width
36"
Thickness
1/32"
Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-FRS-101
Zoro #
G900436227
UPC #
193005111762
Country of Origin
China

Dimensions

Length
10 ft.
Width
36"
Thickness
1/32"
Thickness - Foam
1/32"

Details

Color
Blue
Shape
Roll
Backing Type - Foam
Plain
Material - Foam
Silicone
Cell Type - Foam
Closed Cell
Standards
ASTM D1056 2D3, UL 94 HB
Density
39 lbs / cu. ft.
Firmness @ 25% Deflection (PSI)
10 psi
Tensile Strength (PSI)
90 psi
Backing Type
Plain
Color - Foam
Blue
Temp. Range
-100 Degrees to 500 Degrees F
Grade
Fire Retardant
Firmness
Medium (9 - 13 psi)
Texture
Textured

Description

Fire Retardant Silicone Foam Roll No Adhesive - 1/32" Thick x 36" Wide x 10 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.