Clr L-Shp Plstc Dsk Dividers w/xtra Legs - 36" H - 36" Side x 36" Frnt
- Mfr # BULK-LPD-41
- Zoro # G4659465
product price:Â
$
658.99
/ea
Free Shipping & Returns
Key Features
For Use With
Classrooms/Office
Material
Plastic
Height
36"
Color
Clear
Thickness
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-LPD-41
- Zoro #
- G4659465
- UPC #
- 193005053369
- Country of Origin
- United States
Dimensions
- Height
- 36"
- Thickness
- 1/4"
Details
- For Use With
- Classrooms/Office
- Material
- Plastic
- Color
- Clear
Description
Clear L-Shape Plastic Classroom Desk Dividers with Extra Legs - 36" High - 36" Side x 36" Front
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.