.jpg)
D.O.T. Nylon Tubing - Black - 0.441" ID x 5/8" x OD x 5 ft. L
Mfr # ZUSA-HT-2783
Zoro # G7801849
product price: $10.75
/ea
Sold in multiples of 10 for $107.50
Key Features
Tube Material
Nylon 12
Inside Dia.
0.441"
Outside Dia.
5/8"
Wall Thickness
0.092"
Max. Pressure
400 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSA-HT-2783
Zoro #
G7801849
UPC #
193005456733
Country of Origin
Unknown
Dimensions
Inside Dia.
0.441"
Outside Dia.
5/8"
Wall Thickness
0.092"
Tube Length
5 ft.
Tube Bend Radius
3-1/2"
Details
Tube Material
Nylon 12
Max. Pressure
400 psi
Tube Color
Black
Temp. Range
-40° to 240° F
Standards
FMVSS 106, SAE J844 B
Grade
D.O.T.
Durometer
68D
Reinforcement
Nylon Braid
Description
D.O.T. Reinforced Nylon Tubing - Black - 0.441" ID x 5/8" x OD x 5 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.