Shop USA INDUSTRIALS
See all product information
Create Account
Elevator Bolt, 3/8"-16 Thrd Sz, 1-3/4 in L, Steel, Zinc Plated Finish
- Mfr # BULK-BOLT-1257
- Zoro # G409939779
product price:Â
$
2.35
/ea
Sold in multiples of 150 for
$352.50
Key Features
System of Measurement
Inch
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Head Style
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-BOLT-1257
- Zoro #
- G409939779
- UPC #
- 197666486306
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1-3/4 in
- Head Height
- 0.135"
Details
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Elevator Bolt
- Head Style
- Flat
- Thread Direction
- Right Hand
- Thread Type
- UNC
- Fastener Industry Standards
- ASME B18.5
- Tensile Strength (PSI)
- 54,000 psi
Description
Elevator Bolt, Square Neck Wide Flat Head, Zinc Plated Steel, 3/8-16 x 1-3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.